{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.97 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 5×D | |
Tolerance nominal ⌀ | ±0.003 | |
Number of cutting edges Z | 1 | |
Point angle | 120 degrees | |
recommended maximum drilling depth L2 | 5.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in PEEK | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121201 0,97 | |
Manufacturer number | 121201 0,97 |