Carbide hole saw flat 16 mm

Article no.: 118500 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
422 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank
  • ⌀ tolerance: −0.05 / 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Version flat
Tool material Carbide
Standard Manufacturer’s standard
Shank Three drive flats shank
Shank ⌀ 6 mm
⌀ tolerance −0.05 / 0.1 mm
Length L 8 mm
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118500 16
EAN / GTIN 4045197037084
Manufacturer number 118500 16

Application Table

Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
50
INOX < 900 N/mm²
M
35
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Extremely strong and with perfect concentricity due to drill crown and shank of one piece (hardened).
Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure.
Exchangeable centre drill, shank with 3 clamping faces.
Cutting width 2 mm for all sizes. ⌀ tolerance: + 0.10 / − 0.05 mm.
Dimension L: all sizes = 8 mm.

Application:

For use on stationary machines. Suitable for fibre-reinforced plastics (GRP and CRP).
Only for flat material up to 4 mm thickness.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide hole saw flat 16 mm

Carbide hole saw flat 16 mm

on request
In stock
422 pieces in stock
US $ 46.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock
US $ 78.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
US $ 26.56
plus VAT at the current rate Prices plus delivery costs
⌀ tolerance −0.05 / 0.1 −0.05 / 0.1 −0.05 / 0.15
Version flat high flat
Colour ring without without without
Length L 8 35 11.8
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Carbide Carbide Carbide
Shank ⌀ 6 6 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart