Stepped drill HSS 4-12 mm

Article no.: 118324 4-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

Cutter ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cutting edge ⌀ DC 4 mm - 12 mm
Coating TiAlN
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Step height 6 mm
Overall length 79 mm
Shank ⌀ 6 mm
Drill steps in increments of 1 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118324 4-12
EAN / GTIN 4045197199614
Manufacturer number 118324 4-12

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 
wet maximum
 
dry
 

Description

Version:

With cylindrical spotting drill, ⌀ figures shown in the flute. Three drive flats on the shank.
Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance.

Application:

Drilling and deburring, maximum material thickness = step height (see table).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart