Precision taper sheet and tube drill with helical flute HSS, TiAlN, Cutter ⌀ DC: 3-14mm

Article no.: 118040 3-14
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm - 14 mm
Coating TiAlN
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Overall length 58 mm
Shank ⌀ 6 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118040 3-14
EAN / GTIN 4067263124603
Manufacturer number 118040 3-14

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
wet maximum
 
dry
 

Description

Version:

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
TiAlN coating for dry machining, optimum tool life and highest cutting speeds. Helical flutes for reliable chip evacuation.

Application:

Leaves no burr or chatter marks.
Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart