Precision taper sheet and tube drill HSS, TiN, Cutter ⌀ DC: 3-14mm

Article no.: 118030 3-14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm - 14 mm
Coating TiN
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Overall length 58 mm
Shank ⌀ 6 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118030 3-14
EAN / GTIN 4045197036490
Manufacturer number 118030 3-14

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 
dry
 

Description

Version:

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
TiN coating: Higher cutting speeds and significantly longer tool life. Specially for soft materials with a tendency to smear.

Application:

Leaves no burr or chatter marks.
Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart