{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.8 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37.3 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 3.8 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 3,8 | |
EAN / GTIN | 4045197855206 | |
Manufacturer number | 114580 3,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 3,8mm
on request
In stock
207 pieces in stock
from
1
Pieces
US $ 11.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,652 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
524 pieces in stock
from
1
Pieces
US $ 1.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,293 pieces in stock
from
1
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,431 pieces in stock
from
1
Pieces
US $ 3.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,349 pieces in stock
from
1
Pieces
US $ 1.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | uncoated |
Nominal ⌀ DC | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm | 3.8 mm |
recommended maximum drilling depth L2 | 37.3 mm | 37.3 mm | 37.3 mm | 37.3 mm | 37.3 mm | 37.3 mm |