HSS-E jobber drill 2,6 mm

Article no.: 114580 2,6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 9.16 / Piece
  • from 5 Piece
    US $ 7.64 / Piece
on request
In stock
284 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.6 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 26.1 mm
Flute length Lc 30 mm
Overall length L 57 mm
Shank ⌀ Ds 2.6 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 2,6
EAN / GTIN 4045197855084
Manufacturer number 114580 2,6

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  2,6 mm

HSS-E jobber drill 2,6 mm

on request
In stock
284 pieces in stock
from 1  Pieces
US $ 9.16
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 7.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
614 pieces in stock
US $ 0.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
263 pieces in stock
US $ 1.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,270 pieces in stock
from 1  Pieces
US $ 2.84
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 2.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,018 pieces in stock
US $ 2.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,994 pieces in stock
US $ 1.35
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN uncoated uncoated uncoated TiN uncoated
Colour ring green without without without without without
Overall length L 57 mm 57 mm 57 mm 57 mm 57 mm 57 mm
Nominal ⌀ DC 2.6 mm 2.6 mm 2.6 mm 2.6 mm 2.6 mm 2.6 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS HSS HSS HSS HSS
Shank ⌀ Ds 2.6 mm 2.6 mm 2.6 mm 2.6 mm 2.6 mm 2.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart