Jobber drill HSS N, TiN, ⌀ DC h8: 10,5mm

Article no.: 114360 10,5
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
4,081 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 71.3 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10.5 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 10,5
EAN / GTIN 4045197017093
Manufacturer number 114360 10,5

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 10,5mm

Jobber drill HSS N, TiN, ⌀ DC h8: 10,5mm

on request
In stock
4,081 pieces in stock
US $ 11.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,325 pieces in stock
US $ 3.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,700 pieces in stock
US $ 5.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,423 pieces in stock
from 1  Pieces
US $ 19.08
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 15.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,329 pieces in stock
US $ 8.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
331 pieces in stock
from 1  Pieces
US $ 16.64
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 13.86
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating TiN uncoated uncoated uncoated uncoated uncoated
Colour ring without without without without without without
Nominal ⌀ DC 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Flute length Lc 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart