{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.1 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.6 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4,6 | |
EAN / GTIN | 4045197008862 | |
Manufacturer number | 114000 4,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 4,6mm
on request
In stock
544 pieces in stock
US $ 0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
583 pieces in stock
from
1
Pieces
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
601 pieces in stock
from
1
Pieces
US $ 4.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,079 pieces in stock
from
1
Pieces
US $ 4.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
from
1
Pieces
US $ 12.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,065 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |
recommended maximum drilling depth L2 | 40.1 mm | 40.1 mm | 40.1 mm | 40.1 mm | 40.1 mm | 40.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |