HSS jobber drill roll forged N 3,7 mm

Article no.: 114000 3,7
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,405 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.7 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33.5 mm
Flute length Lc 39 mm
Overall length L 70 mm
Shank ⌀ Ds 3.7 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114000 3,7
EAN / GTIN 4045197008770
Manufacturer number 114000 3,7

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 
dry
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill roll forged N 3,7 mm

HSS jobber drill roll forged N 3,7 mm

on request
In stock
1,405 pieces in stock
US $ 0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
775 pieces in stock
from 1  Pieces
US $ 1.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 0.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
910 pieces in stock
from 1  Pieces
US $ 3.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,292 pieces in stock
from 1  Pieces
US $ 3.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock
from 1  Pieces
US $ 11.42
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,458 pieces in stock
from 1  Pieces
US $ 1.92
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.60
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated TiN TiAlN uncoated
Colour ring without without without without green without
Overall length L 70 mm 70 mm 70 mm 70 mm 70 mm 70 mm
Through-coolant no no no no no no
Nominal ⌀ DC 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart