{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.1 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.6 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 2,6 | |
EAN / GTIN | 4045197008664 | |
Manufacturer number | 114000 2,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill roll forged N 2,6 mm
on request
In stock
614 pieces in stock
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
263 pieces in stock
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,270 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,008 pieces in stock
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
284 pieces in stock
from
1
Pieces
US $ 9.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 7.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,994 pieces in stock
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Nominal ⌀ DC | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Shank ⌀ Ds | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm | 2.6 mm |