{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 24.3 mm | |
Flute length Lc | 37 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8.5 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113265 8,5 | |
EAN / GTIN | 4062406235321 | |
Manufacturer number | 113265 8,5 |
This article |
Recommendations |
|
---|---|---|
Stub drill HSS-E, TiAlN, ⌀ DC h8: 8,5mm
on request
In stock
322 pieces in stock
from
1
Pieces
US $ 23.60
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
524 pieces in stock
US $ 4.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Colour ring | green | without |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 |
recommended maximum drilling depth L2 | 24.3 mm | 24.3 mm |
Type of product | Jobber drill | Jobber drill |