{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | R | |
Tolerance nominal ⌀ | k12 | |
Countersink angle with radius | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 0.5 mm | |
for workpiece ⌀ | < 4 mm | |
Shank ⌀ Ds | 3.15 mm | |
Shank tolerance | h7 | |
Overall length L | 25 mm | |
Feed f in steel < 900 N/mm2 | 0.01 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111350 0,5 | |
EAN / GTIN | 4045197000590 | |
Manufacturer number | 111350 0,5 |