This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder’s mask, automatic 3M™Speedglas™ 10 V, Colour: BLACK

Article no.: 097905 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type BLACK
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 40 ms - 250 ms
Classification to EN 379 1 / 2 / 2 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097905 BLACK
Manufacturer number 7100166710

Description

Version:

Entry-level model with variable automatic welding filter and 3 steps of sensitivity. The robust mask offers reliable protection and is suitable for occasional welding work, e.g. maintenance work. With comfortable headband and exchangeable visor. Can be combined as required with other personal protective equipment, such as safety glasses, or respirators. Shade levels: 10 – 12. Shade level in the light state: 3. With lithium 3 V battery (working life 1,500 hours). Field of view of the welding filter: 44 × 93 mm.

Application:

MIG/MAG welding and stick welding

Standard:

EN 175:B; EN 379; EN 166:BT

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart