This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor Interchange™, Type: PC

Article no.: 097896 PC

Select article variation and quantity

Type Unit price incl. VAT
  • Lens material: Polycarbonate
  • Lens coating: free of condensation; scratch-resistant

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special features Impact protection
Lens tinting clear
Lens identification SHS 1 BT39KN
Lens material Polycarbonate
Lens coating free of condensation; scratch-resistant
Standard EN 166
Type of product Visor

Identification numbers & Classifications

Article number 097896 PC
EAN / GTIN 5039269384908
Manufacturer number 2024353

Description

Version:

Interchange™ viewing visor (without holder) with an overall length of the screen 215 mm, and chin protection of polycarbonate. Temperature resistance from -5 °C to 55 °C. Condensation-free.
Scratch-resistant
Polycarbonate pane for areas, where medium impact protection and protection against sprayed liquids and molten metal is required. Withstands radiated heat of up to 900°C.

Standard:

EN 166

Suitable for:

Interchange™ head attachment No. 097890 or Interchange™ visor mounting No. 097892.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart