This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Banded earplugs E-A-R™ Reflex™

Article no.: 097672

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series E-A-R™ Reflex™
SNR value (noise attenuation) 26 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification numbers & Classifications

Article number 097672
Manufacturer number 7000103754

Description

Version:

Innovative E-A-R™ Reflex™ jointed headband with many adjustment features and optimum adaptation to the wearer. The conical earplugs are suitable for all sizes of auditory canal and can easily be exchanged using the practical stem. SNR = 26 dB (H = 29 dB, M = 22 dB, L = 18 dB).
With conical ear plugs.

Optional extras:

No. 097673 Spare earplugs, pack of 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart