This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 50 pairs uvex xact-fit planet

Article no.: 097613

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 097613
Manufacturer number 2124001

Description

Version:

The ergonomically shaped earplug with a length-adjustable string is anatomically shaped to the auditory canal, with one left and one right side. The plug exerts minimal pressure and can thus be worn for long periods. Earplugs can be inserted without being rolled, and when wearing gloves. The thumb hollows are made of 100% recycled material and the packaging is made of recycled cardboard. SNR = 26 dB (H = 28 dB, M = 23 dB, L = 20 dB).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart