This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 200 pairs FIRMFIT® 200

Article no.: 097321 200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Firm fit
SNR value (noise attenuation) 30 dB(A)
Material of earplugs Poly vinyl chloride
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097321 200
Manufacturer number 1033010

Description

Version:

The earplugs with very high noise attenuation are up to 40% softer than comparable products and therefore very pleasant to wear. The easily visible warning colour makes it easier to check that they are being worn. The cylindrical shape means that the earplugs fit ideally into the auditory canal. SNR = 30 dB (H=31dB, M=27dB, L=25dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart