{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 832 g | |
Manufacturer's designation | M306 | |
Lens material | Polycarbonat | |
Lens coating | scratch-resistant | |
Type of product | Helmet for respirator with blower unit | |
CAS AL | EAR99 | |
SH-Code AL | 01 |
Article number | 097288 | |
Manufacturer number | 7000104035 |