This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety glasses GREY

Article no.: 096807 GREY

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Arm length adjustable; Arm inclination adjustable
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification HO 166 FT CE
Lens identification 5-2.5 HO 1 F
UV protection Standard
Frame properties Arm length adjustable; Arm inclination adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096807 GREY
Manufacturer number 096807 GREY

Description

Version:

Safety glasses in sporty design with side pieces adjustable in inclination and length. Completely free of metal.
With toned lenses for outdoor work.

Standard:

EN 166
EN 172

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart