This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses uvex i-vo

Article no.: 096515

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series i-vo
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Adjustable nose pads
Lens material Polycarbonate
Manufacturer ID 9160.265
Type of product Safety glasses

Identification numbers & Classifications

Article number 096515

Description

Version:

The 2-component safety glasses include soft components at the nose, brow and ear to ensure high wearing comfort even when worn for long periods of work. Inclination and length of the side arms are individually adjustable. Excellent resistance to chemicals and scratch resistance on the outside.

Standard:

EN 166

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart