{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
EN 388 | 4X42C | |
Backing material | Nylon, Lycra®, glass fibre, Dyneema® | |
Coating | PU, nitrile | |
Application range | All-round | |
Colour | anthracite | |
Glove size | 11 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Type of product | Cut-resistant gloves |
Article number | 094570 11 | |
EAN / GTIN | 10076490483026 |