{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42C | |
Backing material | PEHD | |
Coating | Nitrile / PU | |
Application range | All-round | |
Colour | black / green | |
Glove size | 8 | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094554 8 | |
Manufacturer number | 34531008 |