This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Micro-fleece jacket, cornflower blue / black, Unisex size: M

Article no.: 091863 M
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 170
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 170 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour cornflower blue / black
Unisex size M
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091863 M
Manufacturer number 499710108599M

Description

Version:

Micro fleece jacket in slim-fit cut, also ideal as a second layer of clothing. This jacket incorporates stretch material on arms and sides. Practical front pocket with zip fastener and two inside pockets. One-way zip fastener made of plastic. Extended back to prevent unpleasant draft in the midsection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart