{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 170 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | cornflower blue / black | |
Unisex size | 2XL | |
Type of product | Microfleece jacket |
Article number | 091863 2XL | |
Manufacturer number | 499710108599XXL |