This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High visibility fleece jacket, yellow/navy blue, Unisex size: 2XL

Article no.: 091754 2XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 40 °C coloureds
Colour yellow/navy blue
Unisex size 2XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091754 2XL
Manufacturer number 488825243389 GR. 2XL

Description

Version:

Sturdy fleece jacket of wind-proof and breathable material.
  • Water-repellent reinforcement at stressed areas.
  • Adjustable sleeve cuffs with thumb loops and elastic seams.
  • Pre-shaped sleeves for increase wearing comfort.

Standard:

Certified to EN ISO 20471, class 2

Note:

Blakläder high visibility, category C for combination certification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart