{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 160 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicates wash cycle | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for chemical cleaning | |
Drying | gentle tumble drying (low temperature) | |
Ironing | moderately hot, up to maximum 150 °C | |
Colour | white | |
Material | Cotton | |
Unisex size | S | |
Cutting guidance | Unisex | |
Type of product | T-Shirt |
Article number | 090132 S | |
EAN / GTIN | 2050001758347 |