WypAll® L30 Ultra™ wipes Large roll, Type: W

Article no.: 089282 W
(0.06 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
161 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation L30 Ultra
Suitability for cleaning yes
Perforations 1000
Layers 3
Sleeve ⌀ 6 cm
Width 350 mm
Length 380 mm
moist no
suitable for holder / dispenser 089265, 089266, 089267
Weight 8 kg
Type of product Paper wipes

Identification numbers & Classifications

Article number 089282 W
EAN / GTIN 5033848032532
Manufacturer number 7359

Description

Version:

The WypAll® L30 wiping paper range is characterised by tear resistance and absorbency for demanding cleaning jobs. WypAll® L30 wiping paper for cleaning and maintenance from the Jumbo roll is ideal for heavy-duty use, wiping up industrial liquids, and cleaning parts and components. The blue roll is also easy to recognise in contamination critical environments. These WypAll® wipes come with a value that you would expect of a single-use wipe, but they still have extraordinary tear resistance and absorbency, which reduces material consumption and costs. WypAll® L30 wiping paper can be used with cleaning agents or disinfectants. According to the appropriate tests, these industrial cleaning wipes are suitable for use in spray and wiping systems in conjunction with peroxyacetic acid, hydrogen peroxide and quaternary ammonium cations (quats).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart