WypAll® L20 Essential™ wipes Large roll, Type: W

Article no.: 089281 W
(0.04 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation L20 Essential
Suitability for cleaning yes
Perforations 1000
Layers 2
Sleeve ⌀ 6 cm
Width 350 mm
Length 380 mm
Colour blue
moist no
suitable for holder / dispenser 089265, 089266, 089267
Weight 5 kg
Type of product Paper wipes

Identification numbers & Classifications

Article number 089281 W
EAN / GTIN 5033848032518
Manufacturer number 7356

Description

Version:

WypAll® Essential™ 2-ply wiping paper is the ideal solution for light-duty wiping tasks. The paper cleaning cloths are suitable for effective and efficient wiping up of liquids, for spray-and-wipe cleaning/drying, and for cleaning and drying hands. The WypAll® brand embossing increases sheet strength thanks to the unique structure in the ply-bonds, also providing an enhanced look and feel to each cleaning cloth of the blue WypAll® L20 roll. The blue roll is also easy to recognise in contamination critical environments. These disposable cleaning cloths come with a value that you would expect of a single-use wipe, but they still have extraordinary tear resistance and absorbency, which reduces material consumption and costs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart