Rubbish bags 120 litre, roll of 25 bags

Article no.: 089175
(0.67 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
839 pieces in stock 839 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 120 l
Length 1,100 mm
Width 700 mm
Film thickness 0.07 mm
Material PE
Colour blue
suitable for rubbish bag holder No. 089161 size F1
Quantity per roll 25
Type of product Rubbish bag

Identification numbers & Classifications

Article number 089175
EAN / GTIN 4250560505873
Manufacturer number 738795

Description

Version:

Rubbish bags, PE, capacity 120 litre, size 700×1100 mm, thickness 0.07 mm, colour blue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart