Manometer kit GYA-63, Display range: 0-1000bar

Article no.: 086087 0-1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Display range (bar) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pressure gauge display range 0 bar - 1,000 bar
Type of product Hydraulic pressure gauge

Identification numbers & Classifications

Article number 086087 0-1000
EAN / GTIN 4025092156103
Manufacturer number GYA-63

Description

Version:

The kit comprises the connection block and the suitable glycerine-damped pressure gauge. Oil connection thread 3/8-NPT internal / external. Technical data: ⌀ 63 mm; quality class 1.6 %.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Application:

The pressure gauge kit is suitable for all manual pumps No. 086050.

Note:

Closed systems are pre-mounted ex works, filled and air bled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart