Lever hoist with round steel link chain 0,25 t

Article no.: 086015 0,25
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
44 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum length between hooks 230 mm
Housing material Steel
Standard lifting height 1.5 m
Chain release. yes
Number of chains 1
Safe working load 250 kg
Safe working load in t 0.25 t
Weight 2.2 kg
Type of product Lever hoist / chain pull

Identification numbers & Classifications

Article number 086015 0,25
EAN / GTIN 4053981976464
Manufacturer number 192022738

Description

Version:

Hoist with sheet steel casing, extremely low weight, with chain release as standard, low height, rotatable bearing, forged hook.
”Yalehandy” all-purpose hoist.

Application:

Versatile hoist for use even under the most difficult conditions.

Note:

The principle of the threaded load pressure brake is that the axial braking force is generated by the load itself and is thus proportional to the weight of the load. The load is safely held in all positions; to lower it, the difference between the braking torque and load torque must be overcome. All Yale all-purpose hoists are equipped with this device.
The automatic chain release permits quick run-out of the unloaded chain; when the load is applied, the threaded load pressure brake automatically takes effect again and the load is safely held.
The slip clutch (optional feature) prevents unduly high loading, and thus increases the working life of the lifting gear.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart