Padlock galvanised individual keys, Type: 393

Article no.: 085822 393
plus VAT at the current rate Prices plus delivery costs
on request
In stock
330 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 45 mm
Hoop ⌀ 6.5 mm
Locking individual keys
with keyhole cover no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085822 393
EAN / GTIN 4003482007006
Manufacturer number 393 45

Description

Version:

Solid lever action security lock, housing weatherproof galvanised.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart