Label printer LabelWriter, Type: LW550

Article no.: 085505 LW550
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
Type LW550
Power supply Mains-powered
Length 270 mm
Width 140 mm
Height 160 mm
Type of product Labelling machine
On/Off switch yes

Identification numbers & Classifications

Article number 085505 LW550
EAN / GTIN 3026981127229

Description

Version:

Easy to use desk unit for quick (62 labels per minute) and uncomplicated creation of address, dispatch, file, name, CD/DVD, and many other labels. Pin-sharp direct thermal printing. Resolution 300×300 dpi.
  • For labels up to maximum of 61 mm in width.
  • Compatible with PC and Mac, USB port, can print address labels directly from Office programs.
  • Printing and generating all popular barcodes and QR codes, special characters and graphics files with 300 dpi resolution.

Supplied with:

With mains adapter, USB cable, software CD, starter roll of labels 28×89 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart