Belt skimmer with mains adapter and magnetic clamp

Article no.: 084360
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface skimmer

Identification numbers & Classifications

Article number 084360
EAN / GTIN 2050000968891
Manufacturer number 20084360

Description

Version:

Speed-adjustable belt skimmer in low-hazard 12 V low voltage design (with mains adapter) for mobile use wherever it is needed. No tools required for fitting; a permanent magnet clamps it to the body of the machine.

Application:

Oil belt skimmers are used to skim off unwanted oils and chip grit from cooling lubricants. This eliminates bacterial build-up effectively, increases the life time of the coolant significantly and reduces the resulting smells and vapours.
After at least 2 hours stoppage (unwanted oils float to the surface) the belt skimmer should be dipped 10 to 40 mm into the cooling lubricant and secured using one of the many fixing methods. The application period should be between 2 and 12 hours. The skimmer diverts the contamination into another container.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart