{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for container unit | 15 / 18 kg | |
Internal ⌀ of container | 255 mm - 282 mm | |
Pumped volume | 50 cm3/Hub | |
Type of product | Filling device |
Article number |
084010 15/18
Copy |
|
EAN / GTIN |
4024937081518
Copy |
|
Manufacturer number |
08151
Copy |
|
Manufacturer | Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de |