Cable tie set T-Tie, black 2,5 mm

Article no.: 083705 2,5
Set price 100 Piece (0.02 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,171 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum bundle ⌀ 22 mm
    Length 100 mm
    Width 2.5 mm
    Material Polyamide 6.6
    Colour black
    Operating temperature range -40 °C - 85 °C
    Quantity 100
    Type of product Cable ties

    Identification numbers & Classifications

    Article number 083705 2,5
    EAN / GTIN 4031026240978
    Manufacturer number 138-00000

    Description

    Version:

    Robust cable tie made of polyamide 6.6, internally serrated.

    Application:

    Installation with gun or by hand for binding together and attaching cables, wires, and hoses.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart