Manual lever grease gun without accessories

Article no.: 083572
plus VAT at the current rate Prices plus delivery costs
on request
In stock
157 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 400 g
    Working pressure 400 bar
    Test pressure 800 bar
    Hose connection thread R1/8 inch
    Type of product Grease gun

    Identification numbers & Classifications

    Article number 083572
    EAN / GTIN 4016553061067
    Manufacturer number 30 610 67

    Description

    Version:

    High-quality industrial specification (no apparent lubrication) with stepless piston rod fixing. Can be refilled with loose grease (contents 500 cm3) or cartridge (contents 400 g).

    Standard:

    DIN 1283

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart