Manual lever grease gun

Article no.: 083571
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,340 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 400 g
Working pressure 400 bar
Test pressure 800 bar
Hose connection thread R1/8 inch
Type of product Grease gun

Identification numbers & Classifications

Article number 083571
EAN / GTIN 4016553061340
Manufacturer number 30 613 40

Description

Version:

High-quality industrial specification (no apparent lubrication) with stepless piston rod fixing. Can be refilled with loose grease (contents 500 cm3) or cartridge (contents 400 g).

Standard:

DIN 1283

Supplied with:

Armoured hose, 4-jaw hydraulic push-on connector.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart