This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

2-component adhesive, Type: 3425

Article no.: 083372 3425

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tensile shear strength 1.5 N/mm2
Type of product Two-component adhesive

Identification & Classification

Article number 083372 3425
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 Düsseldorf, Germany, www.loctite.de

Description

Version:

A two-component adhesive (2C adhesive) consists of two components (resin and hardener). Mixing these components causes a chemical reaction that produces a durable, stable and resilient connection.
For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.

Application:

Use manual application gun No. 083373 size PISTOLE and mixing tubes No. 083376 size MIXER.
For bonding large areas, where a long drip time is required. Ideal for filling gaps and for use on vertical surfaces such as metal and brittle plastics.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart