This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Retaining compound, 50 ml, Manufacturer ID: 603_DIER

Article no.: 083341 603_DIER

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 603
Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
Type of product Jointing product

Identification numbers & Classifications

Article number 083341 603_DIER

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Application:

For small gaps, even where some slight oiliness is present. Ideal for securing bearings.

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart