{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Suitable for No. 082920; No. 082922 | 3 | |
maximum load capacity | 5 kg | |
Internal length | 191 mm | |
Width internal | 95 mm | |
Internal height | 50 mm | |
Type of product | Component basket |
Article number | 082926 3 | |
EAN / GTIN | 2050000968969 | |
Manufacturer number | 100400 |