Gas soldering kit Independent 130

Article no.: 082250 130
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

ERSA Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Soldering tip width 1 mm - 4.8 mm
Warm-up time approx. 50 s
Heating power steplessly adjustable 25 W - 130 W
maximum soldering tip temperature 580 °C
Operating life per gas filling 40 min - 120 min
Type of gas Butane gas
Type of ignition Piezo ignition
Weight of the gas-heated soldering iron 121 g
Type of product Soldering iron

Identification numbers & Classifications

Article number 082250 130
EAN / GTIN 4003008061550
Manufacturer number 0G13400141

Description

Version:

Ergonomic gas soldering iron with easy to use piezo ignition. Requires commercially available butane gas (as for gas lighters).

Application:

For maintenance and repair work, in particular where no power supply is available or the power has been switched off.

Supplied with:

Chisel-shaped soldering tips 1.0, 2.4, 3.2, and 4.8 mm. Flame nozzle (up to maximum 1400 °C), hot gas nozzle (up to max. 700 °C), soldering tip, reflector plate for applying shrink sleeving, cleaning sponge and sponge holder, in a handy plastic case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart