Claw retriever 170 mm

Article no.: 081610 170
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 170 mm
    Head ⌀ 9 mm
    Type of product Claw retriever

    Identification numbers & Classifications

    Article number 081610 170
    EAN / GTIN 4260131234897
    Manufacturer number 460/01

    Description

    Version:

    With 3 claw jaws, which automatically grips parts using spring pressure. Jaws open to maximum 15 mm.
    Rigid shank with pocket clip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart