{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 4 | |
chemical composition | Alkaline manganese | |
Battery designation | Micro, AAA | |
International size | LR3 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 12.5 g | |
Type of product | Battery |
Article number | 081553 LR3 | |
EAN / GTIN | 4013674003891 | |
Manufacturer number | 5015653 | |
Manufacturer | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |