{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 42 | |
ATEX zone | no | |
Illumination | 300 lm | |
Illumination step 2 | 60 lm | |
Illumination time | 3 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 3.7 V | |
Overall length | 260 mm | |
Weight | 94 g | |
Type of product | Flashlight |
Article number | 081538 260 | |
EAN / GTIN | 4045197727329 | |
Manufacturer number | 081538 260 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |