{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MAG PEN3 | |
IP Index of Protection | IP 20 | |
ATEX zone | no | |
Illumination | 15 lm - 150 lm | |
Illumination time | 2 h - 20 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.75 Ah | |
Battery voltage | 3.7 V | |
Overall length | 174 mm | |
Weight | 98 g | |
Type of product | Flashlight |
Article number | 081517 MAGPEN3 | |
EAN / GTIN | 5708997351161 | |
Manufacturer number | 03.5116 |
This article |
Recommendations |
|
---|---|---|
LED rechargeable pencil work light, Type: MAGPEN3
on request
In stock
1,362 pieces in stock
US $ 49.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,588 pieces in stock
US $ 36.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Power supply | Rechargeable battery-powered | Rechargeable battery-powered |
Overall length | 174 mm | 260 mm |
Illumination time | 2 h - 20 h | 3 h |
Illumination | 15 lm - 150 lm | 300 lm |
Illumination step 2 | 60 lm | |
Type of product | Flashlight | Flashlight |