LED headlamp with rechargeable battery 300

Article no.: 081493 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,867 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Illumination 100 lm
Illumination step 2 300 lm
Illumination time 6 h
Illumination time stage 2 2 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 78 mm
Overall width 47 mm
Weight 111 g
Type of product Headlamp

Identification numbers & Classifications

Article number 081493 300
EAN / GTIN 4062406242480
Manufacturer number 081493 300

Description

Version:

LED work headlamp with wide spread of light for optimum illumination of the entire work area. Non-contact switching on and off, thanks to sensor system with 2 lighting levels.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart