{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Illumination | 200 lm - 2,000 lm | |
Illumination time | 2 h - 20 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 7.3 V | |
Overall length | 163 mm | |
Overall width | 63 mm | |
Overall height | 163 mm | |
Weight | 790 g | |
Type of product | Floodlight |
Article number | 081444 2000 | |
EAN / GTIN | 4062406232887 | |
Manufacturer number | 081444 2000 |
This article |
Recommendations |
||
---|---|---|---|
Cordless LED floodlight, Type: 2000
on request
In stock
1,081 pieces in stock
US $ 135.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
335 pieces in stock
US $ 247.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,838 pieces in stock
US $ 64.80
plus VAT at the current rate
Prices plus delivery costs
|
|
ATEX zone | no | no | no |
Power supply | Rechargeable battery-powered | Rechargeable battery-powered | Rechargeable battery-powered |
Overall width | 63 mm | 88 mm | 30 mm |
Overall height | 163 mm | 233 mm | 95 mm |
Overall length | 163 mm | 234 mm | 89 mm |
IP Index of Protection | IP 67 | IP 67 | IP 65 |
Illumination time | 2 h - 20 h | 1 h - 14 h | 10 h |