LED floodlight 48 W

Article no.: 081274 48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    Nominal voltage 100 V - 240 V
    Power consumption 48 W
    Beam dispersion angle adjustable 100 degrees
    Illumination 6,000 lm
    Power supply Mains operated
    Overall length 318 mm
    Overall width 117 mm
    Overall height 310 mm
    Connection cable length 5 m
    Weight 3,430 g
    Type of product Area light

    Identification numbers & Classifications

    Article number 081274 48
    EAN / GTIN 5708997354537
    Manufacturer number 03.5453

    Description

    Version:

    Non-shadowing and non-dazzle version with wide spread of light.
    With integrated handle and base for direct mounting of the floodlight. Two Schuko sockets allow the connection of electric tools quickly and easily, without having to additionally use a cable.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Suitable for:

    Three-leg stand No. 081252 size 1.35-3.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart